SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 30812 LO-VOC X-15 PVC Solvent 16 oz. - Pkg Qty 6

Oatey 30812 LO-VOC X-15 PVC Solvent 16 oz. - Pkg Qty 6

Item #: WBB1593477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Minimum Quantity: 3

Price: $69.00 / Pkg of 6

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 41599 PVC Shower Pan Liner 5' x 40' 30 mil Blue - Roll

Oatey 41599 PVC Shower Pan Liner 5' x 40' 30 mil Blue - Roll

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Zurn Temp-Gard III Pressure Balance Shower Set

Zurn Temp-Gard III Pressure Balance Shower Set

Speakman 24" Combination Slide/Grab Bar Brushed Nickel Finish

Speakman 24" Combination Slide/Grab Bar Brushed Nickel Finish

Oatey 30812 LO-VOC X-15 PVC Solvent 16 oz.

X-15 PVC solvent is specially formulated for extended working times. Meets California and other environmental district rules. X-15 PVC solvent provides exceptional sheet to sheet bonding.

Weights & Dimensions

  • Size 16 oz.

Product Details

  • Package Quantity 6
  • Brand Oatey
  • Description LO-VOC X-15 PVC Solvent w/ dauber
  • Manufacturers Part Number 30812
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 30812 LO-VOC X-15 PVC Solvent 16 oz. - Pkg Qty 6

Oatey 30812 LO-VOC X-15 PVC Solvent 16 oz. - Pkg Qty 6

Item #: WBB1593477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant