Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593268

MPN #: 31233

Oatey 31233 Great White Pipe Joint Compound w/ PTFE 32 oz. - Pkg Qty 12

Product Description
Oatey 31233 Great White Pipe Joint Compound w/ PTFE 32 oz.

Lubricates and seals all threaded joints. White, non-hardening, non-separating, non-toxic paste. Withstands up to 3,000 PSI on gases from -50 to +400°F, and 10,000 PSI on liquids from -50 to +500°F. For use with water, steam, caustics or dilute acid lines. Can be used with plastic and metal threads.

PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Manufacturers Part Number31233
Package Quantity12
DescriptionGreat White Pipe Joint Compound w/ PTFE
BrandOatey