Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB3221991

MPN #: 7079808667

DAP® Products Silicone Max Premium Kitchen & Bath Silicone Sealant, 10.1 fl oz, White, Pk of 12 - Pkg Qty 12

Product Description
DAP® Silicone Max® Premium Kitchen and Bath Sealant offers maximum silicone performance for kitchen and bath applications. With a 20-year mold and mildew-free guarantee, this 100% silicone sealant provides a waterproof seal that's shower-ready in just 30 minutes. Its shrink and crack-proof formula ensures excellent surface adhesion, making it ideal for sinks, tubs, showers, backsplashes, countertops, vanities, and fixtures.

PRICE
$135.00  Sold in packages of 12 / $11.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1.oz.

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionPremium Kitchen & Bath 100% Silicone Sealant
ColorWhite
Manufacturers Part Number7079808667
BrandDAP Products