Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 38201 2X4 Washing Machine Outlet Box 1/4 Turn, Copper, Assembled - Pkg Qty 12

Oatey 38201 2X4 Washing Machine Outlet Box 1/4 Turn, Copper, Assembled - Pkg Qty 12

Item #: WBB1592344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.95 ea.

Price: $323.40 / Pkg of 12

Save $16.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FloodMaster RSA-101-008 Sensor

FloodMaster RSA-101-008 Sensor

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Oatey 38201 2X4 Washing Machine Outlet Box 1/4 Turn, Copper, Assembled

Oatey's 2 X 4 Washing Machine Box is used for commercial and residential washing machine applications. Oatey's WMOB comes with two support brackets, one condensate line connector, one red valve clip, one blue valve clip, one drain plug, and two valves installed or uninstalled.

Features:

  • All Dimensions in Inches
  • Ability to attach water lines from bottom or top
  • Mount for condensate line
  • Knockout drain caps
  • Direct stud mount capability
  • Snap-on faceplate frame accommodates up to 1" drywall.
  • Two support brackets and direct stud mounts for easy mounting
  • Box, Faceplate, and Brackets made from PVC


Weights & Dimensions

  • Depth 3-3/4 in
  • Width 10 in
  • Height 7 in

Product Details

  • Package Quantity 12
  • Brand Oatey
  • Material Copper
  • Style 2X4
  • Manufacturers Part Number 38201
  • Valve Type 1/4 Turn
  • Includes Water Hammer No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 38201 2X4 Washing Machine Outlet Box 1/4 Turn, Copper, Assembled - Pkg Qty 12

Oatey 38201 2X4 Washing Machine Outlet Box 1/4 Turn, Copper, Assembled - Pkg Qty 12

Item #: WBB1592344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant