Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 38542 Quadtro Washing Machine Outlet Box 1/4 Turn, Hammer, Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Oatey 38542 Quadtro Washing Machine Outlet Box 1/4 Turn, Hammer, Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Item #: WBB1592246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.95 ea.

Price: $767.40 / Pkg of 12

$127.90/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Oatey 38530 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, Copper Sweat - Pkg Qty 12

Oatey 38530 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, Copper Sweat - Pkg Qty 12

Oatey 38532 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Oatey 38532 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 38550 Quadtro Washing Machine Outlet Plain Box, No Valves - Pkg Qty 12

Oatey 38550 Quadtro Washing Machine Outlet Plain Box, No Valves - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FloodMaster RSA-101-008 Sensor

FloodMaster RSA-101-008 Sensor

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Oatey 38542 Quadtro Washing Machine Outlet Box 1/4 Turn, Hammer, Ball Valve, ASTM F1807 PEX

Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:

  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.


Weights & Dimensions

  • Depth 3-5/8 in
  • Width 8-3/4 in
  • Height 7-1/2 in
  • Size 1/2"

Product Details

  • Package Quantity 12
  • Brand Oatey
  • Material ASTM F1807
  • Style Quadtro
  • Manufacturers Part Number 38542
  • Valve Type 1/4 Turn
  • Includes Water Hammer Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 38542 Quadtro Washing Machine Outlet Box 1/4 Turn, Hammer, Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Oatey 38542 Quadtro Washing Machine Outlet Box 1/4 Turn, Hammer, Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Item #: WBB1592246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant