Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Oatey 38996 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Hammer, Copper Swt, 2" Rubber, SP

Model #: WBB1594609

MPN #: 38996

Oatey 38996 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Hammer, Copper Swt, 2" Rubber, SP

|
Questions & Answers (0)
PRICE
$187.95
Usually ships in 5 to 8 days
Oatey Reversible Drain Metal Washing Machine Outlet Boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required on supply lines to quick closing valves.
  • 2" drain opening - rubber coupling or solvent weld
  • All reversible metal washing machine outlet boxes are shipped 1 per carton
  • Allows for left or right hand drain
  • Box made of 20 gauge steel
  • 2 support brackets
  • Easy to remove 1⁄2" metal cap knockouts
  • Screw-on faceplate frame accommodates up to 1" drywall
  • Faceplate made of 18 gauge steel


  • 2
    2
    Min. purchase quantity is 2
    Easy online or call-in returns.