
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 39141 Metal Ice Maker Box Metal 1/4 Turn, Copper, Low Lead, Standard Pack
Oatey Metal Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall. Box is made of galvanized steel with powder coat white finish. Metal box has flame spread rating 94 (per UL) and 94 HB (per ASTM).
Features:
Oatey Metal Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall. Box is made of galvanized steel with powder coat white finish. Metal box has flame spread rating 94 (per UL) and 94 HB (per ASTM).
Features:
- Box made of 20 gauge steel
- Faceplate made of 28 gauge steel
- Nail support brackets
- Screw-on faceplate frame
- Valves comply with requirements of NSF Standard 61, Section 9
- Valves meet ASME A112.18.1
- Water Hammer Arrestor complies with ASSE Standard 1010
Weights & Dimensions
- Depth 2-1/2 in
- Width 5-3/4 in
- Height 5-3/4 in
Product Details
- Package Quantity 1
- Brand Oatey
- Fire Rated No
- Material Copper
- Style Ice Maker Box
- Manufacturers Part Number 39141
- Valve Type 1/4 Turn
- Includes Water Hammer No
Compliance & Certifications
- Lead Free Compliant Yes
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 38530 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, Copper Sweat - Pkg Qty 12
Item #: B1592245
Not Yet Rated
$383.40

Oatey 39141 Metal Ice Maker Box Metal 1/4 Turn, Copper, Low Lead, Standard Pack
$57.95
- Product Information
- Customer Review
- Product Q&A
- Accessories