SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 39155 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, CPVC - Pkg Qty 6

Oatey 39155 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, CPVC - Pkg Qty 6

Item #: WBB1593741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Minimum Quantity: 2

Price: $185.70 / Pkg of 6

Save $9.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 39156 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, Copper Sweat - Pkg Qty 6

Oatey 39156 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, Copper Sweat - Pkg Qty 6

Oatey 39158 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, 1/2" ASTM F1807 PEX - Pkg Qty 6

Oatey 39158 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, 1/2" ASTM F1807 PEX - Pkg Qty 6

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FloodMaster RSA-101-008 Sensor

FloodMaster RSA-101-008 Sensor

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Oatey 39155 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, CPVC

Oatey Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:

    add close
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Box made of high impact polystyrene
  • 2 support brackets
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Valves comply with requirements of NSF 61, Section 9


    Weights & Dimensions

    • Depth 3-3/8 in
    • Width 6 in
    • Height 6 in

    Product Details

    • Package Quantity 6
    • Brand Oatey
    • Fire Rated Yes
    • Material CPVC
    • Style Ice Maker Box
    • Manufacturers Part Number 39155
    • Valve Type 1/4 Turn
    • Includes Water Hammer No

    Compliance & Certifications

    • Lead Free Compliant Yes
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    2 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Oatey 39155 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, CPVC - Pkg Qty 6

    Oatey 39155 Ice Maker Outlet Box 1/4 Turn, Brass Ball Valve Low Lead, CPVC - Pkg Qty 6

    Item #: WBB1593741

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant