Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 39174 Ice Maker Outlet Box Valve 1/4 Turn, F1807, Low Lead

Oatey 39174 Ice Maker Outlet Box Valve 1/4 Turn, F1807, Low Lead

Item #: WBB1592397

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 39140 Metal Ice Maker Box Metal 1/4 Turn, Copper, Hammer, Low Lead, Standard Pack

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Oatey 38810 Ice Maker Outle Plain Box, No Valve, Standard Pack - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FloodMaster RSA-101-008 Sensor

FloodMaster RSA-101-008 Sensor

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Oatey 39174 Ice Maker Outlet Box Valve 1/4 Turn, F1807, Low Lead

Oatey 39174 Ice Maker Outlet Box Valves 1/4 Turn, F1807, Low Lead

Product Details

  • Package Quantity 1
  • Brand Oatey
  • Fire Rated Yes
  • Material ASTM F1807
  • Style Ice Maker Box
  • Manufacturers Part Number 39174
  • Valve Type 1/4 Turn
  • Includes Water Hammer No

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 39174 Ice Maker Outlet Box Valve 1/4 Turn, F1807, Low Lead

Oatey 39174 Ice Maker Outlet Box Valve 1/4 Turn, F1807, Low Lead

Item #: WBB1592397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant