Oatey 21115 40/60 Acid Core Wire Solder .125" Gauge, 1 lb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 40/60 Acid Core Wire Solder .125" Gauge, 1 lb
40/60 Alloy of 40% Tin and 60% Lead. 361°F - 460°F melting range for 40/60 Alloy. General purpose solder for repairing galvanized gutters, filling metal seams and other general repairs. Contains lead. Not for use on drinking water lines.
40/60 Alloy of 40% Tin and 60% Lead. 361°F - 460°F melting range for 40/60 Alloy. General purpose solder for repairing galvanized gutters, filling metal seams and other general repairs. Contains lead. Not for use on drinking water lines.
PRICE
$379.50 Sold in packages of 10 / $37.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb |
| Steel Gauge | .125" ga |
Product Details
| Manufacturers Part Number | 21115 |
| Package Quantity | 10 |
| Description | 40/60 Acid Core Wire Solder |
| Brand | Oatey |