Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159997

MPN #: 61545

Forney® Self-Igniting Trigger Torch For 1 lb. Capacity Propane or Mapp® Cylinders

Product Description
This multi-purpose torch is ideal for around the home repairs or commercial jobs. Recommended applications include thawing pipes and all-position soldering and brazing. Use with either propane fuel or Mapp® gas.

Features:
  • Swirl flame and adjustable flame control knob for variable flame patterns
  • Tip swivels 360 degrees
  • Portable, efficient and easy to operate
  • Instant on/off trigger igniter easily ignites and extinguishes flame with simple one-handed operation
  • Lock button keeps torch lit for finger-free use
  • Ideal for soldering copper pipes, brazing, heat treating and light welding
  • Brass and Stainless Steel construction provides lasting durability and strength
  • Warranty: 30 Days


PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Weight1

Product Details

TypeSelf-Igniting Trigger Torch
Body MaterialAluminum, Brass, Stainless Steel
ColorBlack
For Use WithPropane, Mapp® Cylinders
ProcessBrazing, Soldering, Heating, Welding
MaterialAluminum, Brass, Stainless Steel
Package Quantity1
DescriptionSelf-Igniting Trigger Torch
Manufacturers Part Number61545
Gas TypePropane, Mapp
BrandForney