Floor Drains & Cleanouts
Related Products
Dearborn Brass P9225BBG Schedule 40 Bath Waste Uni-Lift Half Kit, PVC Uni-Lift Stopper w/ Chrome Finish Trim w/ Zinc Drain Unit No Test Kit, 2 Hole Faceplate Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.
Big D® DRAIN-TAME PLUS is a combination of free enzymes, nutrients and genetically engineered spores designed to quickly digest grease as well as proteins and other organic wastes. These spores continue to grow and degrade grease compounds long after initial usage. A non-acid, non-caustic formula, DRAIN-TAME PLUS is the safe and cost-effective way to treat drain systems, grease traps, septic systems and institutional floors. Coupled with Big D® deodorant, it deodorizes while digesting organic waste and reducing the volume of solids, including grease, proteins, fats and oils.
Collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles Key Features: Heavy-duty 26-gallon tank is molded of durable, lightweight, corrosion resistant polyethylene Durable 4; swivel casters and 10; fixed-axle wheels are resistant to shop chemicals and run smoothly across rough shop floors Large 17 diameter offset funnel rotates to catch streaming oil and includes a removable filter screen Funnel height adjusts from 50 to 75 inches Male camlock style connector extends from the top of the tank for quick, clean fluid extraction using a ...
For repairing wobbly toilets or loose closet flanges without replacing the floor. Includes two heavy gauge pre-slotted flange plates, six floor attaching screws and 4 large flathead flange assembly screws.Use for holes cut too large, rotting floors or screws that pulled loose. Easy-to-use floor and flange support.
Why an Elkay drain? Features: Finish option to match your Elkay sink Color coordinated drain and disposer cover option to match Elkay e-granite and Quartech sinks Variety of styles and functions to match your individual needs Manufactured out of the highest quality stainless steel and brass