Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 74142 2" PVC Adjustable Commercial Cleanout with 6" Brass Cover & Square Ring

Oatey 74142 2" PVC Adjustable Commercial Cleanout with 6" Brass Cover & Square Ring

Item #: WBB1592842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72176 6" PVC Adjustable Commercial Drain with 6" Nickel Grate & Square Ring

Oatey 72176 6" PVC Adjustable Commercial Drain with 6" Nickel Grate & Square Ring

Zurn 6" Dia. Round Floor Drain W/Screws, Brass

Zurn 6" Dia. Round Floor Drain W/Screws, Brass

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 81120 6" Round Cover, Brass

Oatey 81120 6" Round Cover, Brass

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 80020 5" Round Brass Grate

Oatey 80020 5" Round Brass Grate

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Oatey 74142 2" PVC Adjustable Commercial Cleanout with 6" Brass Cover & Square Ring

Oatey commercial grade cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Weights & Dimensions

  • Size 2 in

Product Details

  • Package Quantity 1
  • Brand Oatey
  • Description Adjustable Commercial Cleanout w/Cover & Square Ring
  • Material PVC
  • Manufacturers Part Number 74142
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 74142 2" PVC Adjustable Commercial Cleanout with 6" Brass Cover & Square Ring

Oatey 74142 2" PVC Adjustable Commercial Cleanout with 6" Brass Cover & Square Ring

Item #: WBB1592842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant