
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 74218 4" PVC Pipe Base Adjustable General Purpose Cleanout w/ 6" Cast Brass Cover & Round Top
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Oatey adjustable general purpose cleanouts are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.
Weights & Dimensions
- Size 4 in
Product Details
- Package Quantity 1
- Brand Oatey
- Description Pipe Base Adjustable General Purpose Cleanout with 6" Cover & Round Top
- Material PVC
- Manufacturers Part Number 74218
- Grate Consturction Chrome
- Color Family Yellow
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 74218 4" PVC Pipe Base Adjustable General Purpose Cleanout w/ 6" Cast Brass Cover & Round Top
$85.95
- Product Information
- Customer Review
- Product Q&A
- Accessories