Factory Direct Partners® Outdoor 23-1/2" x 32-1/2" Armless Chair, Adaptation Indigo/Canvas Navy
Write a Review
|
Questions & Answers (0)
Product Description
Factory Direct Partners® Outdoor featuring Sunbrella is your go-to for chic al fresco furniture arrangements. The stylish Armless Chair is a comfortable seating option designed to withstand the elements season after season. Fade and weather resistant Sunbrella fabric covers a sturdy wood frame, and provides prolonged protection for long-lasting performance. Pre-installed rubber feet create a stable, non-slip foundation. Armless Chair is ready to use right out of the box! Seat height is 16 inches from the floor. Made in North America. Sunbrella is a registered trademark of Glen Raven, Inc. Water, Mold, Mildew Resistant Exterior
PRICE
$789.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 32-1/2 in |
| Height | 33 in |
| Weight Capacity | 300 |
| Weight | 26.6 lbs |
| Seat Width | 23-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Lounge Chair |
| Color | Adaptation Indigo/Canvas Navy |
| Weather Resistant | Yes |
| Cushion Material | Foam |
| Number of Seats | 1 |
| UV Resistance | Yes |
| Material | Sunbrella Acrylic |
| Frame Material | Plywood |
| Arm Type | Armless |
| Manufacturers Part Number | 15929-413 |
| Water Resistant | Yes |
| Brand | Factory Direct Partners |
Warranty
| Warranty | 1 Year Limited yr |