Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Factory Direct Partners

Model # :WBB3800396

MPN #: 15349-427

Factory Direct Partners® Outdoor 36" Round Ottoman, Fretwork Flax/Spectrum Sand

Product Description
Factory Direct Partners® Outdoor featuring Sunbrella is your go-to for chic al fresco furniture arrangements. The 36" x 36" Round Oversized Ottoman is a beautiful accent piece designed to withstand the elements season after season. Handy side table, lounge seat or foot rest, the fade and weather resistant Sunbrella fabric covers a sturdy wood frame, plus moisture-resistant inner liner provides prolonged protection for long-lasting performance. Pre-installed rubber feet create a stable, non-slip foundation. Ottoman is ready to use right out of the box! Seat height is 18 inches from the floor. Made in North America. Sunbrella is a registered trademark of Glen Raven, Inc. Water, Mold, Mildew Resistant Exterior, Plus Moisture-Resistant Inner Liner

PRICE
$589.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height18 in
Weight Capacity300
Weight42 lbs
Seat Width36 in
Seat Depth36 in
Seat Height18 in

Product Details

Assembly RequiredNo
ColorFretwork Flax/Spectrum Sand
Weather ResistantYes
Cushion MaterialFoam
Number of Seats1
UV ResistanceYes
MaterialSunbrella Acrylic
Frame MaterialPlywood
Manufacturers Part Number15349-427
ShapeRound
Water ResistantYes
BrandFactory Direct Partners

Warranty

Warranty1 Year Limited yr