Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603602F

Global Industrial™ Outdoor Bottle Filling Station w/ Filter, Rotocast Granite Finish

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant spout & activation button
✓ Simple push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Bottle Filling Station with Filter. Designed to be convenient, hygienic, and eco-friendly, this is the ideal fountain for outdoor recreation centers, campuses, and more. The Rotocast granite construction is strong and durable yet lighter to handle than traditional stone units, while its attractive granite finish blends well into any outdoor setting. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Anti-theft screws secure components together
  • Quick refilling with laminar flow spout provides minimal splash
  • Fountain is rated for inlet water pressure of 20-105 PSI

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $1,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-1/2 in
    Depth12-1/2 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorTan
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations1
    MaterialHigh Density Polyethylene
    Standard Bubbler Stations0
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes