- Produced from Virgin polyethylene F.D.A. approved material.
- Hi Impact Resistance - Good Stability
- Smooth Interior Surfaces - No Flaking - No Splinters or Glass Shards
- Light Weight - Easy to Move
- Heavy Duty hasps for Locking (Lock NOT included)
- Washable - No Rust or Rot
- Smooth Rounded Exterior Surfaces - No Sharp Edges to Catch or Cut
- Water Resistant Ledge/Lid Assembly - Keeps out weather
- Full Length Molded Hinge for Strength and Security
RomoTech Outdoor Dock Storage Box, Medium, 51"L x 19"W x 23"H, White, Polyethylene
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 19 in |
| Depth | 19 in |
| Height | 23 in |
| Size (L x W x H) | 51 x 19 x 23 in |
| Inside Length | 48-1/2 in |
| Inside Width | 15 in |
| Inside Height | 20-1/2 in |
| Stacked Weight Capacity | 180 lbs |
| Weight | 45 lbs |
| Wall Thickness | 3/16 in |
Product Details
| Assembly Required | No |
| Material | Polyethylene |
| Manufacturers Part Number | 82121289 |
| Brand | RomoTech |
| Number of Stacks | 4 |
| Type | Marine Dock Box |
| Color | White |
| Style | Medium Lockable Box |
| Lid | No |
| Capacity | 8.6 ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Warranty
| Warranty | 1 yr |