TurfEx® Storage Box, Stack, 33"L x 22-3/4"W x 17-2/5"H, 240 lb. Capacity, Tan, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
This 3 cu. ft. storage box is made of high-density, UV-protected polyethylene, meaning they are weather-resistant, lightweight, and noncorrosive. The heavy-duty construction allows the storage boxes to hold spreading materials, equipment or anything else a landscape and grounds care professional needs to store. Whether you're storing sports equipment, tools, PPE, or landscape materials, TurfEx storage containers are an excellent choice that include lockable lids for added security. 2 Year Limited Warranty. Made in the USA.
PRICE
$239.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 22-3/4 in |
| Height | 17-2/5 in |
| Size (L x W x H) | 33 x 22-3/4 x 17-2/5 in |
| Inside Length | 31 in |
| Inside Width | 21-3/4 in |
| Inside Height | 17-2/5 in |
| Inside Top Length | 31 in |
| Inside Top Width | 21-3/4 in |
| Inside Bottom Length | 31 in |
| Inside Bottom Width | 21-3/4 in |
| Stacked Weight Capacity | 76 lbs |
| Weight Capacity | 240 lbs |
| Weight | 19 lbs |
| Nested Weight Capacity | 76 lbs |
| Wall Thickness | 1-1/2 in |
| Collapsed Height | 17-2/5 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 4 |
| Max Dynamic Loaded Stack | 4 |
| Material | Polyethylene |
| Manufacturers Part Number | 74053 |
| Brand | TurfEx |
| Type | Outdoor Storage Container |
| Color | Tan |
| Lid | Yes |
| Capacity | 3 ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Description | 3 Cubic Foot Storage Box |
| Stack and/or Nest | Stack |
| Bushel Capacity | 2.4 |
Warranty
| Warranty | 2 yr |