Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB316100

Global Industrial™ Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled

Product Description
Global™ Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled

Global's outdoor drum storage cabinets are easily assembled and are created from solid steel, coated with a durable, corrosion and weather resistant finish for long lasting durability. Lockable, Hinged Lid and swing out doors for convenient outdoor storage of hazardous materials. Lockable with a built in padlock hasp. Lid lifts easily on gas spring hinges, allowing easy access to tops of drums for quick filling or dispensing.

Features
  • Passive ventilation is standard.
  • Removable galvanized steel grating for easy cleanup.
  • Four-way forkliftable base.
  • Blue powder coat finish.
  • 66-Gallon sump volume meets EPA and UFC requirements.
  • Inner Dimensions: 56"W x 33"D x 35-1/2"H
  • 1 Year Limited Warranty.
PRICE
$1,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1299.00
Buy 6 units - 10 units
1235.00Save $64.00 (5%)
Buy 11+ units
1199.00Save $100.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34 in
Height52 in
Weight Capacity1200 lbs
Weight500 lbs

Product Details

TypeOutdoor Hazmat Drum Cabinet
Number of Adjustable Shelves0
ColorBlue
Door TypeManual Close
StyleVertical
Capacity2 Drums
Number of Doors2
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Package Quantity1
Manufacturers Part Number316100
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, UFC