SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Item #: WBB538174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$283.83 up to 30% OFF

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 2'Hx1.5'W, Coffee Trim, Gray

Heavy duty trim in silver or coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Available in natural cork or vinyl back panel. Rubber-Tak available at an up charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Weights & Dimensions

  • Width 18 in
  • Height 24 in

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 1
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Brown
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PCA-O-44
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray

Item #: WBB538174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant