Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork

Item #: WBB538609

Not Yet Rated

$283.83 up to 30% OFF

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 2'Hx1.5'W, Coffee Trim, Natural Cork

Heavy duty trim in coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Natural Cork Back Panel. Made in the USA. TAA compliant.

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 1
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Brown
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PCA-O-01
  • Color Family Natural
  • Frame Material Aluminum

Weights & Dimensions

  • Width 18 in
  • Height 24 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork

Item #: WBB538609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Coffee Trim, Nat. Cork
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant