SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Item #: WBB538065

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$271.10 up to 24% OFF

Price: $206.95

Save $10.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 24"W x 36"H, Silver Trim, Gray

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

United Visual Products One-Door Outdoor Corkboard - 24"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 30" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - 1 Door - Vinyl - 24" x 18" - Silver

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 96" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Magnetic Glass Whiteboard, 36" x 24"

Global Industrial™ Glass Calendar Dry Erase Board, 36"W x 24"H

Global Industrial™ Glass Calendar Dry Erase Board, 36"W x 24"H

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 2'Hx1.5'W, Silver Trim, Natural Cork

Heavy duty trim in silver aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Natural Cork Back Panel. Made in the USA. TAA compliant.

Weights & Dimensions

  • Width 18 in
  • Height 24 in

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 1
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PSA-O-01
  • Color Family Natural
  • Frame Material Aluminum
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 08, 2016

    Junk
    Your review:
    There is no back it is cork and foil no structure to it
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Item #: WBB538065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant