Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork

Item #: WBB538401

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,269.21 up to 32% OFF

Price: $869.00

$144.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Silver

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 3'Hx6'W, Coffee Trim, Natural Cork

Heavy duty trim coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Natural Cork Back Panel. Made in the USA. TAA compliant.

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 3
  • Type Cork Board
  • Surface Material Cork
  • Frame Color Family Brown
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PC2-O-01
  • Color Family Natural
  • Frame Material Aluminum

Weights & Dimensions

  • Width 72 in
  • Height 36 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 31, 2018

    Outdoor bulletin board
    Your review:
    Arrived on time and in good condition.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork

Item #: WBB538401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Coffee Trim, Natural Cork
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant