SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum

Item #: WBB538042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,079.78 up to 36% OFF

Price: $689.00

$114.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 48"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 48"H, Silver Trim, Cotton

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Balt® Indoor Enclosed Bulletin Board - 3 Door - Cork - Silver Aluminum Frame - 72"W x 36"H

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent® Indoor/Outdoor Enclosed Bulletin Board, Silver, 48"L x 72"W

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Caramel

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 72" H - Silver

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Cotton

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Nat. Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Platinum

Balt® Outdoor Enclosed Bulletin Board Cabinet,1-Door 18"W x 24"H, Silver Trim, Platinum

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Stand-Up Podium / Lectern, 23"W X 15-3 / 4"D X 45-7 / 8"H, Mahogany

Interion® Stand-Up Podium / Lectern, 23"W X 15-3 / 4"D X 45-7 / 8"H, Mahogany

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 3'Hx6'W, Silver Trim, Platinum

Heavy duty trim in silver or coffee aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Available in natural cork or vinyl back panel. Rubber-Tak available at an up charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Weights & Dimensions

  • Width 72 in
  • Height 36 in

Product Details

  • Description Outdoor Enclosed Bulletin Board
  • Number of Doors 3
  • Type Vinyl Board
  • Surface Material Vinyl
  • Frame Color Family Silver
  • Indoor/Outdoor Outdoor
  • Brand Balt
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number 94PS2-O-56
  • Color Family Gray
  • Frame Material Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum

Item #: WBB538042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 72"W x 36"H, Silver Trim, Platinum
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant