Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB243492

MPN #: PA12418VX-181

Ghent Enclosed Bulletin Board, 1 Door, 18"W x 24"H, Caramel Vinyl/Silver Frame

(1)
|
Questions & Answers (0)
PRICE
$191.95
was $372.00
Save $180.05 (48.40%)
Usually ships in 12 to 15 days
Ghent Bulletin Board - 1 Door - Caramel Vinyl w/Silver Frame - 24" x 18"

Ghent's Traditional Enclosed Vinyl Tackboard Message Centers are weather-resistant for outdoor use when mounted under an awning or overhang. Each premium bulletin board features durable anodized Satin aluminum frames, vinyl tackboard panels and weather-resistant backing. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The self-healing vinyl tack surface, available in 10 colors, will hold up under the most demanding use and will provide years of reliable service. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For outdoor use, units should be mounted under an awning or overhang. It is TAA compliant and made in the U.S.A.

Features:
  • Weather-resistant durability with self-healing vinyl tack surface - washable and colorfast.
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Mount under awning or overhang for outdoor use.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
  • Lockable hinged door features shatter-proof acrylic
  • The vinyl material retains resiliency so pin holes seem to disappear
  • Material features a fabric backing for durability and has a washable surface
  • Available in ten fabric colors
  • Vinyl is naturally water repellent making it perfect for outdoor applications
  • Weather resistant
  • Has air holes to help air circulation/flow for maximum performance in the outdoors.


Learn More About Ghent.