Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641631BL

Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can, 36 Gallon, 34"H, Blue

Product Description
✓ Thick steel frame with 2 powder coat finishes
✓ Flat bar design deters vandalism
✓ Durable, fully-welded construction

The round 36-gallon Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can gives you a large capacity for rubbish with rugged design and construction details that provide resistance to the elements, graffiti, and vandalism. The heavy-duty flat-bar steel slats are fully welded and treated with a double layer of corrosion-resistant, polyester powder coat that will hold up against severe summer and winter weather. Each unit comes packaged with a recycling decal that lets you quickly and clearly mark the container for recycling stations. Included with the trash can is a flat lid with large hole for trash that is secured to the frame with a cable to prevent loss or theft, and a removeable interior ABS plastic liner that holds the trash or provides a way to install and hold a trash bag.

  • Measures 28" diameter x 34" tall
  • Integrated leveling feet improve stability on uneven ground
  • Includes anchor kit, security cable, and polyurethane liner
  • Includes recycling decals
  • No assembly required
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 5 units
    929.00Save $20.00 (2%)
    Buy 6+ units
    899.00Save $50.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height34 in
    Weight246.9 lbs
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    ColorBlue
    Lid Color FamilyBlue
    LidYes
    Capacity36 gal
    Lid TypeFlat Open Lid
    MaterialSteel
    Manufacturers Part Number641631BL
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr