Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641630BK

Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can w/Door, 36 Gal, 42"H, Black

Product Description
✓ 3-5/8-inch thick slatted steel body with pre-attached lid to withstand outdoor conditions
✓ Sleeker modern style with two layers of powder coating for superior durability
✓ Ergonomic access door reduces heavy lifting

Outfit your outdoor spaces with the Global Industrial™ Outdoor Extra Heavy-Duty Slatted Steel Trash Can. Made from thick, durable steel, this 36-gallon trash can with solid steel ring is able to hold large amounts of trash. It features two layers of protective powder coating, one black and one transparent, and is built to withstand the elements. Weather- and rust-resistant, this fully-welded receptacle is an ideal addition to parks, outdoor venues, campus grounds, and more. Limited 1-Year Warranty.

  • Includes anchor kit, security cable, and plastic liner
  • Laser welded for enhanced durability
  • Fully assembled and ships in one crate
  • PRICE
    $1,019.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1019.00
    Buy 3 units - 5 units
    969.00Save $50.00 (5%)
    Buy 6+ units
    939.00Save $80.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height42 in
    Weight246.9 lbs
    Diameter28 in

    Product Details

    Assembly RequiredNo
    TypeSlatted Trash Can
    Liner MaterialABS Plastic
    ColorBlack
    Lid Color FamilyBlack
    LidYes
    Capacity36 gal
    Lid TypeFlat Open Lid
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number641630BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr