$1,850.00 up to 19% OFF
Price: $1,495.00
$249.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Outdoor tubular wall-mount fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.
Features:
Features:
- Corrosion-resistant base material provides the ultimate protection from the elements
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering
- Freeze-resistant options available
- Available in 12 stunning finishes
- Ideal for outdoor use
Weights & Dimensions
- Depth 19-1/8 in
- Width 14 in
- Height 8 in
Product Details
- Freeze/Frost Resistant No
- Mounting Location Wall Mount (On-Wall)
- Filter No
- Cooler/Fountain Activation Push Button
- Number of Stations 1
- For Outdoor Use Yes
- Brand Elkay
- Material Heavy Duty Steel
- Manufacturers Part Number LK4405EVG
- Refrigerated No
- Color Family Green
- Vandal Resistant Yes
Compliance & Certifications
- ADA Compliant Yes
Customer Review
Product Q & A
There are no questions for this product.
Save $697.00 with this comparable product
Global Industrial Outdoor Wall Mount Drinking Fountain, Blue
Item #: 761224BL
Not Yet Rated
Free Shipping
Ships in One Business Day
$798.00
compare items
Elkay® Outdoor Wall Mount Drinking Fountain, Non Filtered & Non Refrigerated, Evergreen
$1495.0
- Product Information
- Customer Review
- Product Q&A
- Accessories