Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

6' In-Ground Bench w/ Back, Diamond Pattern, Blue

6' In-Ground Bench w/ Back, Diamond Pattern, Blue

Item #: WBB1870008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Green
  • Red

Blue

$395.00 up to 2% OFF

Price: $385.95

Save $19.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6' In-Ground Bench w/ Back, Diamond Pattern, Blue

This in-ground mounted 6' steel bench with back provides the ideal resting spot for supervisors on the playground and can be located near popular play activities to allow for an extra set of watchful eyes. The bench frame is made from quality 2-3/8" black powder coated pipe and the surfaces contain a thermoplastic coating. This bench is sure to be a popular place for socializing and observing young children during play. Diamond plank pattern.

Specifications:

  • Seat & Back:
    11 gauge die formed angle frame 1" x 1-7/8" with 3" radius corners. 3/4" #9 steel expanded metal. 10 guage x 1-1/2" flat bar center support and mounting bracket understructire. Electrically MIG welded.

  • Coating:
    Oven fused functionalized polyethylene copolymer-based thermoplastic. Fluidized bed coating application with superior mechanical perdormance, impact resistance and UV-stability.

  • Frame:
    2-3/8" O.D. x 12 guage pre-galvanized structural steel tubing. Seat/back support is bent over a mandrel through the bend radius producing a wrinkle free bend. Tube ends are pre-galvanized steel capped. Seat mounting points are 7 gauge x 1-1/2" die stamped steel flat bar. Cross braces are 1.029 O.D. x 15 guage pre-galvanized structural steel tubing. All electrically MIG welded.

  • Frame Coating:
    Electrostatic powder coated application oven cured.

  • Hardware:
    All stainless steel hardware fasteners.

  • Dimensions:
    6' in-ground mounted bench with back. Seat and back are 10" wide x 72" long. Seat height is 18", seat back height is 34-1/4". Total depth of seat with back is 22-1/2".


Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES21-3/4
  • HEIGHT INCHES34
  • COLOR FINISHBlue
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • DESCRIPTION6' In-Ground Bench w/ Back
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPBK940S-EV6-BLU
  • SEAT LENGTH INCHES72
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES18
  • TOP FINISHThermoplastic
  • TYPEExpanded Metal Bench
  • CAPACITY LBS1200
  • TOP CONSTRUCTIONSteel
  • STYLEBacked Bench
  • LIMITED WARRANTY3 Years
  • MOUNT TYPEIn-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $54.00 with this comparable product

Global Industrial™ 6 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue

Item #: 277154BL

(21)

Ships same day.

$331.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' In-Ground Bench w/ Back, Diamond Pattern, Blue

6' In-Ground Bench w/ Back, Diamond Pattern, Blue

Item #: WBB1870008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant