Take 15% off your entire order!

Offer applied at checkout

8' Bench with Back, Perforated, In Ground, Red

8' Bench with Back, Perforated, In Ground, Red

Item #: WBB1915798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue
  • Green

Red

Price: $609.00

$101.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

8' Bench with Back, Perforated, In Ground, Red

Benches feature durable thermoplastic coating for a smooth finish that is easy to maintain. UV and impact resistance qualities makes it ideal for outdoor spaces and environments.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES21-3/4
  • HEIGHT INCHES34
  • COLOR FINISHRed
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • DESCRIPTION8' Bench with Back
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPBK940S-EP8-RED
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES18
  • TOP FINISHThermoplastic
  • TYPEPerforated Metal Bench
  • CAPACITY LBS1000
  • TOP CONSTRUCTIONSteel
  • STYLEBacked Bench
  • LIMITED WARRANTY3 Years
  • MOUNT TYPEIn-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8' Bench with Back, Perforated, Surface Mount, Red

Item #: B1915794

Not Yet Rated

Usually ships in 20 to 23 days

$609.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' Bench with Back, Perforated, In Ground, Red

8' Bench with Back, Perforated, In Ground, Red

Item #: WBB1915798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant