+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ 8 ft. Outdoor Park Bench without Back - Steel Slat - Black
Heavy Duty commercial bench is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled.
Seat dimensions: 92"L x 22"D with 1-1/2" wide slats.
Heavy Duty commercial bench is ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled.
Seat dimensions: 92"L x 22"D with 1-1/2" wide slats.
Product Specifications
- LENGTH INCHES96
- WIDTH INCHES24
- HEIGHT INCHES24-1/4
- COLOR FINISHBlack
- ASSEMBLYAssembled
- BRANDGlobal Industrial
- CONSTRUCTIONSteel
- DESCRIPTION8' Slatted Backless Bench
- FRAME COLORBlack
- FRAME CONSTRUCTIONSteel
- SEAT LENGTH INCHES92
- SEAT WIDTH INCHES22
- SEAT HEIGHT INCHES18
- TYPESteel Slat Bench
- WEIGHT LBS189.2
- STYLEFlat Bench
- MOUNT TYPESurface
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial 6' Recycled Plastic Rectangular Picnic Table with Galvanized Frame, Cedar
Item #: 695528
Not Yet Rated
$688.00

Global Industrial™ 8 ft. Outdoor Park Bench without Back - Steel Slat - Black
$362.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories