Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Backless Bench 2' Cushion - Canvas

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Oxford Garden® Backless Bench 2' Cushion - Canvas

Item #: WBB1310998

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.00 Save up to 18%
Price: $ 76.26
Product Information
Customer Review
Product Q&A
Accessories
Oxford Garden® Backless Bench 2' Cushion - Canvas

Add comfort and style with our specially designed cushions. All of our cushions are made of Sunbrella fabric. Developed from 30 years' experience with awnings and boat, Sunbrella is made of durable, all weather solution-dyed acrylic. Each cushion includes two self-adhesive straps attached to the bottom to keep your cushion in place even during those gusty days. Single piping provides a clean looking finished edge. Sunbrella feels soft and comfortable to the touch but is rugged outdoors. It retains its color and strength while withstanding years of exposure to sunlight and rain.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES18-3/4
    • HEIGHT INCHES2-1/2
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDOxford Garden®
    • MANUFACTURERS PART NUMBER1BB24NA
    • TYPECushion
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed