Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastic Outdoor Benches

Plastic outdoor benches provide a durable and low-maintenance seating solution for outdoor environments. The weather-resistant properties of plastic make it an ideal choice for outdoor breakrooms, gardens, parks, commercial outdoor areas, and more. With minimal upkeep, plastic benches can provide long-lasting performance and are available in various styles and sizes to meet diverse seating requirements. These elements collectively make plastic benches a practical and enduring choice for outdoor seating solutions.
128 Results

Length

View All Length

Width

View All Width

Color

View All Color

Mounting Style

View All Type
View All Material
View All Collection
View All Brand
View All Frame Material
View All Height
View All Frame Color Family
View All Weight Capacity
View All Price

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

How long do plastic picnic tables typically last?

Plastic picnic tables built for commercial use can last 10–20 years or more, depending on material quality, UV protection, climate exposure, and maintenance. High-density plastic and weather-resistant construction help extend lifespan in outdoor environments.

Are plastic picnic tables suitable for year-round outdoor use?

Yes. Commercial plastic picnic tables are designed to withstand sun, rain, and temperature changes without rusting, rotting, or splintering, making them ideal for outdoor parks, patios, and public spaces.

What are the benefits of plastic picnic tables?

Plastic picnic tables are lightweight yet sturdy, resist rust and rot, are easy to clean, and typically require minimal maintenance. Their weather-resistant construction makes them ideal for year-round outdoor use.

What should I consider when choosing a plastic picnic table?

Consider seating capacity, overall dimensions, material thickness, UV resistance, weight capacity, and whether the table will be placed in a permanent or flexible location.