Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 8 ft. Park Place Picnic Table, Green

6' Cedar Shown

Frog Furnishings Recycled Plastic 8 ft. Park Place Picnic Table, Green

Item #: WBB770183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Green
  • Cedar
  • Blue

Green

$900.00 up to 5% OFF

Price: $875.00

$145.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $875.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-2 $875.00 ea.
  • Buy 3+ $855.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 8 ft. Park Place Picnic Table, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is built using 2" x 10" recycled plastic slats and our new Elite Series recycled plastic base. The Elite Base has a new contoured design and is constructed of an even higher industrial grade recycled plastic than our standard base. It is available in standard colors of green, cedar, blue, red and gray. Now with stronger and longer lasting stainless steel hardware.



Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES60
  • HEIGHT INCHES30-1/2
  • COLOR FINISHGreen
  • ASSEMBLYUnassembled
  • BRANDFrog Furnishings
  • CONSTRUCTIONRecycled Plastic
  • DESCRIPTION8 Ft. Park Place Picnic Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONRecycled Plastic
  • MANUFACTURERS PART NUMBERPB 8 GREPARKP
  • SEAT LENGTH INCHES96
  • SEAT WIDTH INCHES60
  • SEAT HEIGHT INCHES17-1/2
  • SEAT THICKNESS INCHES2
  • TABLE LENGTH INCHES96
  • TABLE WIDTH INCHES58
  • TABLE HEIGHT INCHES30
  • TYPE100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS350
  • STYLEStandard Table
  • SHAPERectangular
  • LIMITED WARRANTY3 Years
  • APPROVALS OR CERTIFICATIONSLEED Certified Materials
  • MOUNT TYPESurface/In-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 8 ft. Park Place Picnic Table, Green

Frog Furnishings Recycled Plastic 8 ft. Park Place Picnic Table, Green

Item #: WBB770183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant