Take 15% off your entire order!

Offer applied at checkout

+

UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black

UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black

Item #: WBB2381288

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Green
  • Black
  • Ultra Blue

Black

$3,127.00 up to 10% OFF

Price: $2,826.00

$471.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,826.00 or save 5% on purchase.

Quantity

UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black

This distinctive line features a solid top table with slat seats. The table top is 36" diameter with 24" seats. Surface mounting with a powder coated finish.

Product Specifications

  • LENGTH INCHES87
  • WIDTH INCHES87
  • HEIGHT INCHES30
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDUltraPlay
  • DESCRIPTION36" Round Solid Top Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER30SM-S
  • NUMBER OF SEATS4
  • SEAT LENGTH INCHES24
  • SEAT WIDTH INCHES22
  • SEAT HEIGHT INCHES18
  • TABLE LENGTH INCHES36
  • TABLE WIDTH INCHES36
  • TABLE HEIGHT INCHES30
  • TYPESteel Slat Picnic Table
  • WEIGHT LBS310
  • CAPACITY LBS2000
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPERound
  • LIMITED WARRANTY5 Years
  • MOUNT TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black

UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black

Item #: WBB2381288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black
    UltraPlay 36" Round Solid Top Table, Surface Mount, 4 Slat Seats - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant