Take 15% off your entire order!

Offer applied at checkout

46" ADA Round Table, Perforated, Blue

46" ADA Round Table, Perforated, Blue

Item #: WBB1915813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Red
  • Blue
  • Black
  • Red

Blue

Price: $1,079.00

$179.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

46" ADA Round Table, Perforated, Blue

Durable thermoplastic coated steel accessible table. Impact resistant, UV protected and easy to maintain. The standard 1-9/16" umbrella hole in tabletop allows you to add an optional umbrella.

Product Specifications

  • LENGTH INCHES83-1/2
  • WIDTH INCHES62-1/2
  • HEIGHT INCHES30
  • COLOR FINISHBlue
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • DESCRIPTION46" ADA Round Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPBK358H-RDEP-BLU
  • SEAT LENGTH INCHES41-1/2
  • SEAT WIDTH INCHES12
  • SEAT HEIGHT INCHES18
  • TABLE LENGTH INCHES46
  • TABLE WIDTH INCHES46
  • TOP FINISHThermoplastic
  • TYPEPerforated Metal Picnic Table
  • WEIGHT LBS175
  • CAPACITY LBS1200
  • TOP CONSTRUCTIONSteel
  • STYLEADA Table
  • SHAPERound
  • LIMITED WARRANTY3 Years
  • MOUNT TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3-Seat, 46" ADA Round Table, Perforated 80"W x 63"D - Blue

Item #: B246752

Not Yet Rated

Usually ships in 20 to 23 days

$1,104.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
46" ADA Round Table, Perforated, Blue

46" ADA Round Table, Perforated, Blue

Item #: WBB1915813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant