Take 15% off your entire order!

Offer applied at checkout

+

UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue

UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue

Item #: WBB2381285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Blue

Blue

$1,716.00 up to 10% OFF

Price: $1,551.00

$258.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,551.00 or save 5% on purchase.

Quantity

UltraPlay 46" Square Table w/ Four 36" Capri Seats, Diamond Surface, Portable - Blue

UltraPlay's table with Capri seats offer comfortable bench-style seating. The portable table comes standard with an umbrella hole. Thermoplastic finish with powder coated frame.

Features:

  • 46" square table top with a standard 1-9/6"dia. umbrella hole
  • Thermoplastic finish with powder coated frame
  • 1-5/8" O.D. all MIG welded frame with walk-through design
  • All stainless steel hardware


Product Specifications

  • LENGTH INCHES96-1/2
  • WIDTH INCHES96-1/2
  • HEIGHT INCHES36-9/16
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDUltraPlay
  • DESCRIPTION46" Square Table with Four 36" Capri Seats
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER358-VC
  • NUMBER OF SEATS4
  • SEAT LENGTH INCHES36
  • SEAT WIDTH INCHES22-3/4
  • SEAT HEIGHT INCHES18
  • TABLE LENGTH INCHES46
  • TABLE WIDTH INCHES46
  • TABLE HEIGHT INCHES30-1/4
  • TYPEExpanded Metal Picnic Table
  • WEIGHT LBS238
  • CAPACITY LBS2000
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPESquare
  • LIMITED WARRANTY5 Years
  • MOUNT TYPEPortable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue

UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue

Item #: WBB2381285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue
    UltraPlay 46" Square Table with Four 36" Capri Seats, Diamond Metal Surface, Portable - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant