Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red

Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red

Item #: WB694553RD

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue
  • Green
  • Red
  • Gray

Red

Frequently Purchased Together

  • Global Industrial™ Inground Mount for Grass

    $47.95

  • Global Industrial™ Anchor 6 Inch Spike Kit 4 Anchors Per Kit

    $13.50

  • Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Red

    $95.95

Price: $734.00

$122.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $734.00 or save 5% on purchase.

Quantity Discount

  • Buy 1-2 $734.00 ea.
  • Buy 3+ $698.00 ea.

Quantity

Commercial Outdoor Portable Perforated Metal Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge perforated metal with a black thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2"H and benches measure 12"D x 17"H. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2" diameter. 7 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES62
  • HEIGHT INCHES29-1/2
  • COLOR FINISHRed
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DESCRIPTION72" Rectangular Perforated Picnic Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER694553RD
  • SEAT LENGTH INCHES72
  • SEAT WIDTH INCHES12
  • SEAT HEIGHT INCHES17
  • TABLE LENGTH INCHES72
  • TABLE WIDTH INCHES30
  • TOP FINISHThermoplastic
  • TYPEPerforated Metal Picnic Table
  • WEIGHT LBS165
  • TOP CONSTRUCTIONSteel
  • STYLEStandard Table
  • SHAPERectangular
  • MOUNT TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red

Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red

Item #: WB694553RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Global Industrial™ 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant