Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Industrial Bicycles

Industrial bicycles and tricycles are a reliable and quick way to transport lightweight goods & materials as well as personnel around large warehouse operations, distribution centers, and manufacturing facilities. Equipped with durable wheel axles and bearings, industrial bikes minimize resistance and offers smooth rides. Durable frames, brakes, and bike handles offer stability, safety, and maneuverability to the rider. Industrial bicycles offer a low-cost and healthier option to motorized vehicles.
87 Results

Industrial Tricycles

Industrial Tricycles
Industrial tricycles are ideal for transporting materials across warehouses, factories, and other industrial spaces. The tricycles feature a heavy-duty steel frame with a corrosion-resistant finish. The 24" pneumatic wheels ensure a smooth ride, while the ergonomic handlebar provides easy maneuverability.
CompareImageBrandColorHeightLengthSpeedModel #Price
Executive Med-Duty Tricycle 275Lb Cap. 1Speed Coaster Brake w/Rear Basket E.Blue
Worksman
Electric Blue
18 in
64 in
Single Speed rpm
WB269171BL$879.00
Global Industrial™ Tricycle with Cabinet, 24" Wheels, Blue
Global Industrial
Blue
43 in
70 in
Single Speed
Ships Same Day
WBB3244024
$1,299.00
Global Industrial™ Tricycle with Wire Basket, 24" Wheels, Blue
Global Industrial
Blue
43 in
70 in
Single Speed
WBB3232863$1,199.00
Husky Bicycles T-320 Industrial Tricycle w/ Rear Basket & Platform, 20" Wheels, 600 lb. Cap., Yellow
Husky Bicycles
Yellow
45 in
80 in
Single Speed
WBB3167557$2,199.00
Husky Bicycles 24'' Cruise Master Adult Tricycle, T324, Black
Husky Bicycles
Black
46 in
76 in
Single Speed
WBB2732854$1,299.00
Husky Bicycles Industrial Tricycle, 3 Speed, 26'' Wheels, 600 Lb. Capacity, Includes Basket, Yellow
Husky Bicycles
Yellow
46 in
81 in
3 Speed
WBB2732832$1,949.00
Husky Bicycles Industrial Tricycle, 26" Wheels, 600 Lb. Capacity,  Yellow w/ Cabinet, Solid Tires
Husky Bicycles
Yellow
46 in
81 in
Single Speed
WBB2732826$2,249.00
Husky Bicycles 24'' Cruise Master Adult Tricycle, T324, Red
Husky Bicycles
Red
46 in
76 in
3 Speed
WBB2732784$1,375.00
Husky Bicycles T-320 Industrial Tricycle w/ Rear Basket & Platform, 20" Wheels, 600 lb. Cap., Black
Husky Bicycles
Black
45 in
80 in
Single Speed
WBB3167555$2,199.00
Mover Tricycle 550Lb Capacity 3 Speed Coaster Brake w/ 20" Wheels Yellow
Worksman
Yellow
19 in
76 in
3 Speed rpm
WB269123YL$1,435.00
Showing 1-10 of 39 results

Adaptable Tricycles

Adaptable Tricycles
Adaptable tricycles are ideal for companies that require a quick response to changing conditions such as maintenance, repair, troubleshooting, and security. Most models feature dual coaster brakes and a durable welded steel frame. Other features include a cushioned seat, comfort handle grips, and front fenders. Speed capabilities and other specifications vary per model.
Showing 1-10 of 12 results

Industrial Bicycles

Industrial Bicycles
Industrial bicycles are ideal for various work applications and are built for everyday use. Most models feature a durable welded steel frame, comfort grip handles, an adjustable seat, and coaster brakes. Baskets are also available separately to help transport items. Industrial bikes come in a variety of sizes and colors.
Showing 1-10 of 22 results

Front Loader Tricycles

Front Loader Tricycles
Front loader tricycles are ideal for hauling heavy loads of materials, tools, and equipment. The 3-wheel design provides increased stability and many feature an adjustable cushioned seat. The size and weight capacity of the front platform may vary per model. Front-load tricycles are available in many colors and sizes.

Husky Bike Parts

Husky Bike Parts
Keep your Husky bike in top shape with a wide selection of bike parts including rear axles, handlebar grips, bike tubes, and more. Coaster brakes and brake cables are also available and come complete with hardware. Specific dimensions and features vary per unit.

Baskets And Boxes For Industrial Bicycles & Tricycles

Baskets And Boxes For Industrial Bicycles & Tricycles
Boxes and baskets for industrial bicycles/tricycles easily support and move heavy-duty cargo. Baskets are easy to hook on and most are made using chrome plated steel wire for lasting durability. Bicycle boxes provide a storage area to help keep items safe during transport. Specific features and dimensions of bicycle boxes and baskets vary per model.