Halsey Taylor High-Efficiency Bi-Level Vandal-Resistant I/O Barrier Free Cooler
See all 4 items in product family

Halsey Taylor High-Efficiency Bi-Level Vandal-Resistant I/O Barrier Free Cooler

Item #: WBB442611

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,218.00 Save up to 33%
Price: $ 1,485.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Bi-Level, GreenSpec® Listed, High Efficiency Vandal-Resistant, Indoor/Outdoor B
HVRGRN8BL GREEN CLR

GreenSpec® Listed, energy and water efficient model. Self-contained, electric, refrigerated bi-level wall-mounted water cooler designed to be easily accessible to physically challenged individuals. When properly installed, unit on right side meets state and federal requirements as defined by the Americans with Disabilities Act for both children or adults. Unit is UL listed for indoor and outdoor service.

Cabinet
Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. WATER CONSERVATION

Bubbler
Designed to reduce water usage while still delivering a satisfying stream. Vandal-resistant bubbler is one-piece, chrome-plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50° F Adjustable ± 5° F.

Storage Tank
Stainless steel evaporator/storage tank for long life. Waterways are certified to NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act.

Refrigeration System
High-Efficiency, hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation by maintaining 6 (152mm) minimum clearance from cabinet louvers to wall.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHVRGRN8BL GREEN CLR
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • TYPEIndoor/Outdoor
    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES19-1/2
    • WEIGHT LBS94
    • AMPS2.8
    • VOLTAGE120
    • WATTAGE260
    • HERTZ60Hz
    • GALLONS PER HOUR8
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • GLASS FILLERNo
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • MODEL #HVRGRN8BL GREEN CLR
    • BUBBLERVR Bubbler
    • OUTLET1-1/4
    • VANDAL RESISTANT UNITYes
    • NUMBER OF STATIONS2 (Lower On Right)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!