Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EMABFTL8WSSK EZH2O Water Bottle Refilling Station W/Bi-Level ADA Cooler, Refrig, Stainless

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Elkay EMABFTL8WSSK EZH2O Water Bottle Refilling Station W/Bi-Level ADA Cooler, Refrig, Stainless

Item #: WBB1890591

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,311.00 Save up to 32%
Price: $ 1,570.00
Product Information
Customer Review
Product Q&A
Elkay EMABFTL8WSSK EZH2O Water Bottle Refilling Station W/Bi-Level ADA Cooler, Refrig, Stainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Product Compliance
    • ADA
    • UL 399
    • NSF 61
    • NSF 372 (lead free)
    • GreenSpec
    • CAN/CSA 22.2 120
    • ASME A112.19.3/CSA B45.4
    • Buy American Act
    Documents

    Documents are in PDF format

    Product Specifications

      • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
      • BRANDElkay
      • COLOR FINISHStainless Steel
      • FILTERNo
      • GALLONS PER HOUR8
      • HEIGHT INCHES45-1/4
      • HERTZ60
      • LENGTH INCHES36-5/16
      • MANUFACTURERS PART NUMBEREMABFTL8WSSK
      • NUMBER OF STATIONS2
      • REFRIGERATEDYes
      • VANDAL RESISTANT BUBBLERNo
      • VOLTAGE115
      • WIDTH INCHES18-5/8
      • FOR OUTDOOR USENo
      • MOUNTING TYPEWall

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!