Elkay LMABFWS-RF EZH2O Water Bottle Refilling Station Retro Fit Kit, Filtered, Wall Mount

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Elkay LMABFWS-RF EZH2O Water Bottle Refilling Station Retro Fit Kit, Filtered, Wall Mount

Item #: WBB1890633

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $815.00 Save up to 37%
Price: $ 513.00
Product Information
Customer Review
Product Q&A
Elkay LMABFWS-RF EZH2O Water Bottle Refilling Station Retro Fit Kit, Filtered, Wall Mount

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.Please review installation instructions for specific requirements. Minimal re-piping is required.

Features:
  • Designed to retrofit existing 115V pushbar-activated EMABF style water coolers - includes new basin and drain
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Features 3000 gallon capacity WaterSentry® Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 53
  • NSF 42
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • COLOR FINISHStainless Steel
    • FILTERYes
    • FOR USE WITHElkay EMABF Style Water Coolers
    • HEIGHT INCHES18-13/16
    • HERTZ60
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBERLMABFWS-RF
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES18-5/8
    • FOR OUTDOOR USENo
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!