Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 448B, Sonoma Hose Pot, Blue Verde Brass, 21"D

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Good Directions 448B, Sonoma Hose Pot, Blue Verde Brass, 21"D

Item #: WBB1913339

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.95
Product Information
Customer Review
Product Q&A
Good Directions 448B, Sonoma Hose Pot, Blue Verde Brass, 21"D

The rustic and charming Sonoma Hose Pot has a beautiful shape that will fit right in to any garden setting. Our Hose Pots were created to stylishly conceal unsightly and tangled garden hoses. Crafted from brass with a beautiful natural patina, the well-designed Hose Pot will contain the hose while eliminating kinks and snarls. Holes in the bottom of the pots provide drainage, and a convenient side hole allows the hose to stay connected to the faucet.

Features:
  • Roomy enough for 150 feet of garden hose
  • Unique decorative alternative for storage
  • Handcrafted from steel with a beautiful blue verde brass finish
  • Durable materials withstand the elements
  • Holes in bottom provide drainage
  • Convenient side holes allow hose to stay connected to faucet
  • We stand behind every product - Your satisfaction guaranteed!

Product Specifications

    • BRANDGood Directions
    • CONSTRUCTIONBrass
    • LIMITED WARRANTY1 Year
    • MANUFACTURER PART NUMBER448B
    • WEIGHT LBS8
    • COLOR FINISHBlue Verde
    • LENGTH INCHES21
    • DESCRIPTIONSonoma Hose Pot
    • HEIGHT INCHES16
    • WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!