Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2337556

MPN #: 8888-B

Mayne® Kobi 38" Tall Planter, Black

Product Description
So often we hear less is more. Well the Kobi exemplifies that mantra by offering the sophisticated styling of a modern planter.

Features:
  • Textured finish for increased durability
  • Designed for year-round indoor or outdoor use
  • Constructed from 100% polyethylene which delivers an amazingly realistic and incredibly strong planter
  • Self-watering tray insert creates a sub-irrigation water system and encourages root growth
  • Available in black, espresso, graphite gray, white, and red
  • 15-year warranty – residential application, 5-year warranty – commercial application
  • Made in the USA
PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height38 in
Weight23.5 lbs

Product Details

TypePlanter
ColorBlack
Self WateringYes
Country of OriginMade in USA
Capacity12.8 gal
MaterialPolyethylene
DescriptionKobi Tall Planter
Manufacturers Part Number8888-B
CollectionKobi
ShapeSquare
BrandMayne

Warranty

Warranty5 yr