Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lucky Dog 2 Door Dog Training Crate 13"W x 16"H x 22"L, Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Lucky Dog 2 Door Dog Training Crate 13"W x 16"H x 22"L, Black

Item #: WBB1598749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Lucky Dog 2 Door Dog Training Crate 13"W x 16"H x 22"L, Black

Double doors enable easy access with dog training crates and versatile crate positioning in vehicles. Front and side doors are secured by unique safety latches on the training crate that cannot be flipped up by your pet. The safety latches on the training crate must be rotated up 180° before they can be opened laterally, preventing your pet from pushing or forcing open the latches. Unit have a collapsible design and handle for easy transport and storage. Rust-resistant E-coating finish for durability. Made as a puppy training crate, and/or dog training crate. You can pair with Lucky Dog exercise pen for complete pet play and safety area.

    Features:

  • Our crates have a weight range from puppy to 85lbs
  • Double doors enable easy access and versatile crate positioning in vehicles
  • Dual safety latches on each door


Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES13
    • HEIGHT INCHES16
    • CAPACITY LBS85
    • COLOR FINISHBlack
    • ASSEMBLYUnassembeled
    • BRANDLucky Dog
    • MANUFACTURERS PART NUMBERZW 11522
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • SERIESTraining Crate
    • STYLEDouble Entry Doors
    • SIDEWALL HEIGHT16
    • CAPACITY CUBIC FEET7.7
    • CONSTRUCTIONSteel
    • TYPEDog Training Crate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!