Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lucky Dog

Model # :WB269483

MPN #: CL60544

Lucky Dog Uptown Dog Welded Wire Kennel With Cover 4' x 4' x 6' Black

Product Description
LUCKY DOG™ UPTOWN DOG™ WELDED WIRE COMPLETE KENNELS WITH COVERS
4' x 4' x 6' Kennel
Lucky Dog™ Uptown Dog™ kennels are perfect for placement on decks and patios. Kennels are made using commercial grade steel framing with 10 gauge welded wire mesh and a square tubular design. 2-step galvanized and black powder coat finish helps eliminate sharp edges and added superior rust resistance. Kennels have a safety square corner design and 1"raised legs for easy cleaning to help prevent bacteria build-up. Lockable, dog-safe latch included on the gate. Recognized by the American Kennel Club™ and ASPCA™. Includes Weatherguard™ Kennel Covers for added protection that keeps out the elements. Cover includes quick-connect installation for easy assembly. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Pre-assembled panels make set-up quick and easy; no tools needed. UPS friendly.

PRICE
$585.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height72 in
Weight81 lbs
Side Wall Height6'
Opening (W x H)1'8"x4'8"

Product Details

TypeComplete Kennel
ColorBlack With Silver Cover
SeriesUptown Dog™
Outdoor Structure Color FamilyGray
Capacity96 ft³
MaterialSteel
DescriptionUptown Dog Welded Wire Kennel With Cover
Frame MaterialSteel
Manufacturers Part NumberCL60544
Outdoor Structure MaterialPolyethylene
BrandLucky Dog