Take 15% off your entire order!

Offer applied at checkout

+

4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard

3 Row Shown

4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard

Item #: WBB1368423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10
  • 12

10

  • SELECT
  • Single
  • Double

Double

Price: $1,163.00

$193.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,163.00 or save 5% on purchase.

Quantity

Customers Also Viewed

4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard

Low Rise Aluminum Bleacher Series provides you with economic portable seating for a variety of venues. This series features 10" seat planks, and a compact space-saving design. Bleacher, 4 Row x 9'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 12" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Double Footboards, Mud Sills

Features

  • 3 and 4 Row Units
  • 6" Rise/24" Tread
  • 10" Seat Planks
  • 12" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Mud Sills (Wood Sleepers)
  • Rubber Bumpers
  • Tip N Roll (3 and 4 Row Units)
Made in the USA.

Product Specifications

  • LENGTH FEET9
  • WIDTH FEET9
  • DEPTH FEET7
  • HEIGHT FEET2-1/2
  • BRANDGT Grandstands
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • CONSTRUCTIONAluminum
  • DESCRIPTIONLow Rise Bleacher
  • SEAT DEPTH INCHES10
  • SEAT HEIGHT INCHES12" Front Row
  • SEAT BOARD LENGTH FEET9
  • RISE INCHES6
  • NUMBER OF SEATS24
  • SERIESLow Rise
  • ROW QUANTITY4
  • MANUFACTURERS PART NUMBERLR-0409AD-MS
  • LIMITED WARRANTY5 Years
  • WITH GUARDRAILNo
  • WITH AISLENo
  • TIP AND ROLLNo
  • FOOTBOARDDouble
  • OVERALL HEIGHT2'-4 1/2" (Top of Last Seat)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard

4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard

Item #: WBB1368423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard
    4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard
    4 Row Low Rise Aluminum Bleacher, 9' Long, Double Footboard
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant