+
.jpg?t=1609782371000)
$929.99 up to 41% OFF
Price: $546.00
- BRIDGEPORT Palero Outdoor 4-pack of stacking dining chairs feature an all-weather resin wicker, rust-resistant aluminum, and hand painted frame
- Stacking chairs are easy to move and store in smaller spaces
- Dimensions: 22.44"W x 25.59"D x 34.65"H and weight is 9.46 lbs per chair
- No assembly required
- Weight Capacity: Chairs - 250 lbs
- Sold in package quantities of 4
Product Specifications
- WIDTH INCHES22-7/16
- DEPTH INCHES25-1/2
- HEIGHT INCHES34-5/8
- ASSEMBLYAssembled
- DESCRIPTIONPalero Stackable Outdoor Dining Chair
- FRAME CONSTRUCTIONAluminum
- FRAME COLORTan
- TYPEStacking Chair
- WEIGHT LBS9.5
- MANUFACTURERS PART NUMBERC136BP88TGYE
- STYLEArmchair
- CAPACITY LBS250 lbs
- SEAT MATERIALResin Wicker
- SEAT COLORTan
- STACKABLEYes
- PACKAGE QUANTITY4
- LIMITED WARRANTY1 Year
- COLLECTIONPalero
There are no questions for this product.
.jpg?t=1609782371000)
Bridgeport Palero Outdoor Dining Table, Aluminum and Synthetic Wood, Tan
Item #: B2452956
Not Yet Rated
$566.00

Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Tan
Item #: 262071
Free Shipping
$95.95
Popular item in this category
UltraPlay 21" Huntington Chair w/ Back, Spartan Bronze
Item #: B2152975
Not Yet Rated
Usually ships in 30 to 33 days
$694.00
.gif?t=1606194000000)
Bridgeport Palero Outdoor Dining Chairs, Aluminum, Tan, 4-Pack
$546.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories