+
.jpg?t=1609782371000)
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The 5 piece Metro Retro nesting bistro steel patio furniture set is perfect for the apartment dweller with cozy outdoor spaces. Two lovely slat-back arm chairs, 2 outdoor ottomans and an oval pedestal-style slat-topped table fit comfortably in your small space. When not in use, all 5 pieces slide together and nestle in like puzzle pieces. Your small space may be maximized with this versatile outdoor set.
Features:
Features:
- BRIDGEPORT's INTELLIFIT Metro Retro collection 5 piece patio bistro set has a weather resistant, durable, outdoor powder coated steel frame
- The outdoor bistro set nests together and is perfect for small spaces such as patios, decks, porches, and balconies
- Dimensions are: Bistro Table 39.76"L x 19.09"D x 29.53"H, Bistro Chairs are 20.87"L x 21.65"D x 29.92"H, Ottomans are 18.50"L x 15.71"W x 13.89"H
- Nesting outdoor ottomans are perfect to relax your feet, for extra seating for children, or to use as a side table
- Weight Capacity: 250 lbs per chair, 100 lbs for table, 100 lbs per ottoman
Product Specifications
- ASSEMBLYUnassembled
- DESCRIPTIONMetro Retro 5 Piece Patio Bistro Set
- FRAME CONSTRUCTIONPowder Coated Steel
- FRAME COLORWhite
- TYPEBistro Set
- WEIGHT LBS63.8
- TABLE LENGTH INCHES39-3/4
- TABLE WIDTH INCHES19
- TABLE HEIGHT INCHES29-1/2
- SEAT LENGTH INCHES20-7/8
- SEAT WIDTH INCHES21-5/8
- SEAT HEIGHT INCHES29-7/8
- MANUFACTURERS PART NUMBERC805BP87WHTE
- STYLEStandard
- CAPACITY LBSTable: 100 lbs, Chair: 250 lbs
- SEAT MATERIALPowder Coated Steel
- SEAT COLORWhite
- TABLE TOP COLORWhite
- TABLE TOP CONSTRUCTIONPowder Coated Steel
- PACKAGE QUANTITY5
- LIMITED WARRANTY1 Year
- SHAPEOval
- COLLECTIONMetro Retro
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Tan
Item #: 262071
Free Shipping
$95.95
Popular item in this category
Bridgeport Outdoor Metro Retro 5 Piece Patio Bistro Set, Gray
Item #: B2452963
Not Yet Rated
Usually ships in 7 to 10 days
$272.95
.gif?t=1609782371000)
Bridgeport Outdoor Metro Retro 5 Piece Patio Bistro Set, White
$272.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories